Spiral Flute Tap, M10-1.25, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # C98042

  • Zoro # G1593055


product price:  $52.39
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98042
Zoro #
G1593055
UPC #
697334921547
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
24.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
Not Rated
Size
M10
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Drill Bit Size
8.70mm
Square Size
7.26mm
Shank Length
60.00 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Hard Lube
Thread Direction
Right Hand
Standards
DIN/ASME
List Number
PER-980SF
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Material Grade - Machining
PER-980SF
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, Hard Lube, Thread Length 40 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.