Spiral Flute Tap, M12-1.75, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # C98145

  • Zoro # G1592510


product price:  $36.79
/ea

Key Features

Overall Length
110.00mm
Tap Style
Thread Forming
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98145
Zoro #
G1592510
UPC #
697334922117
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Size
M12
Shank Length
70.00 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30mm
Tap Length Standard
DIN
Square Size
6.99mm
55% Thread Drill Size
27/64 in
Drill Bit Size
10.20mm
Thread Size
M12x1.75

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Tap Thread Type
Metric Coarse
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ASME
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, M, N, P
Thread Limit
6H
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Thread Pitch
1.75mm
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.