Spiral Flute Tap, M14-2.00, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # C89347

  • Zoro # G1594385


product price:  $54.39
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89347
Zoro #
G1594385
UPC #
697334919018
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-2.00
Size
M14
55% Thread Drill Size
12.50 mm
Drill Bit Size
12.00mm
Thread Size
M14x2.0
Shank Length
65.00 mm
65% Thread Drill Size
31/64 in
Square Size
8.18mm
Tap Length Standard
DIN
75% Thread Drill Size
12.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN/ASME
Tap Finish
Black Oxide
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application ISO Code
K, M, P
Measurement System
Metric
Thread Standard
Metric Coarse
Extended Neck
Yes
Helix Angle
38 Degrees
Thread Limit
6H
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ASME, DIN
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 45 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.