Spiral Flute Tap, M18-1.50, Semi-Bottoming, 4 Flutes, Metric Fine

  • Mfr # C98050

  • Zoro # G1592976


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
13.77mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98050
Zoro #
G1592976
UPC #
697334921622
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
34.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-1.50
Size
M18
Drill Bit Size
16.50mm
Shank Length
70.00 mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Tap Length Standard
DIN
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50mm
Square Size
10.31mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Hard Lube
Standards
DIN/ASME
Thread Direction
Right Hand
List Number
PER-980SF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Material Grade - Machining
PER-980SF
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Fine
Extended Neck
Yes
Tap Shank Standard
ASME, DIN
Thread Pitch
1.50mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Helix Angle
38 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 125 mm, Cobalt, Hard Lube, Thread Length 55 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.