Spiral Flute Tap, M3-0.50, Bottoming, 2 Flutes, Metric

  • Mfr # C58801

  • Zoro # G2540297


product price:  $18.45
/ea

Key Features

Overall Length
49.27mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58801
Zoro #
G2540297
UPC #
697334588016
Country of Origin
United States

Dimensions

Overall Length
49.27mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
15.88mm
Pitch Diameter Limit
D3
75% Thread Drill Size
2.50mm
Square Size
2.79mm
Drill Bit Size
2.50mm
Shank Length
33.33 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
USCTI Table 302A
List Number
1094
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
USCTI Table 302A
Features
High Helix
Extended Neck
Yes
Material Grade - Machining
1094
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Thread Limit
D3
Thread Standard
Metric
Series
1094
Helix Angle
52 Degrees
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.