Spiral Flute Tap, M3-0.50, Bottoming, 2 Flutes, Metric

  • Mfr # C58901

  • Zoro # G2540041


product price:  $19.69
/ea

Key Features

Overall Length
49.27mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58901
Zoro #
G2540041
UPC #
697334589013
Country of Origin
United States

Dimensions

Overall Length
49.27mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
7.87 mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Drill Bit Size
2.50mm
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Square Size
2.79mm
Shank Length
33.33 mm
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Number of Pieces
1
Tap Thread Type
Metric
Standards
USCTI Table 302A
List Number
1094-TC
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Spiral Direction
Right Hand
Thread Standard
Metric
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302A
Shank Type - Machining
Straight
Helix Angle
52 Degrees
Series
1094-TC
Thread Limit
D3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.50mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, TiCN, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.