Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M4-0.70, Plug, Metric, 3 Flutes, Bright

  • Mfr # C58804

  • Zoro # G3041320


product price: $18.75
/ea

Key Features

Overall Length
54.10mm
Tap Style
Spiral Flute
Shank Dia.
4.26mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58804
Zoro #
G3041320
UPC #
697334588047
Country of Origin
United States

Dimensions

Overall Length
54.10mm
Shank Dia.
4.26mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.05mm
Pitch Diameter Limit
D4
Tap Thread Size
M4-0.70
Shank Length
34.93 mm
75% Thread Drill Size
3.30mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Drill Bit Size
3.30mm
Square Size
3.33mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric
List Number
1093
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
1093
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
52 Degrees
Tap Shank Standard
USCTI Table 302A
Features
High Helix
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D4
Thread Standard
Metric
Series
1093
Thread Pitch
0.70mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.