Spiral Flute Tap, M4-0.70, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # C98036

  • Zoro # G1593116


product price:  $39.49
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98036
Zoro #
G1593116
UPC #
697334921486
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
Not Rated
Size
M4
Thread Size
M4x0.7
Square Size
3.33mm
Shank Length
42.00 mm
Drill Bit Size
3.30mm
75% Thread Drill Size
3.30mm
Tap Length Standard
DIN
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Standards
DIN/ASME
Tap Grouping
Tap
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
PER-980SF
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Helix Angle
38 Degrees
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
6H
Spiral Direction
Right Hand
Extended Neck
No
Thread Pitch
0.70mm
Tap Shank Standard
ASME, DIN
Measurement System
Metric
Material Grade - Machining
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Hard Lube, Thread Length 21 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.