Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, Bright

  • Mfr # C58808

  • Zoro # G2540373


product price: $19.15
/ea

Key Features

Overall Length
63.50mm
Tap Style
Spiral Flute
Shank Dia.
6.47mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58808
Zoro #
G2540373
UPC #
697334588085
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Shank Dia.
6.47mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.40mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
Drill Bit Size
5.00mm
Thread Size
M6x1
Square Size
4.85mm
75% Thread Drill Size
5.00mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Shank Length
38.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
Metric
Number of Pieces
1
Thread Direction
Right Hand
List Number
1093
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D5
Thread Pitch
1.00mm
Helix Angle
52 Degrees
Features
High Helix
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric
Series
1093
Primary Material Application ISO Code
N
Material Grade - Machining
1093
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.