Spiral Flute Tap, M6-1.00, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # C89338

  • Zoro # G1594470


product price:  $35.85
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
13.77mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89338
Zoro #
G1594470
UPC #
697334918929
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
13.77mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
34.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
Size
M6
Shank Length
48.00 mm
Square Size
4.85mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00mm
Tap Length Standard
DIN
Drill Bit Size
5.00mm
Thread Size
M6x1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Black Oxide
Standards
DIN/ASME
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
List Number
PER-893SF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Thread Pitch
1.00mm
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Extended Neck
Yes
Helix Angle
38 Degrees
Thread Standard
Metric Coarse
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.