Spiral Flute Tap, M6-1.00, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # C98038

  • Zoro # G1593098


product price:  $39.49
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98038
Zoro #
G1593098
UPC #
697334921509
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
17.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
Not Rated
Size
M6
55% Thread Drill Size
5.25 mm
Tap Length Standard
DIN
Square Size
4.85mm
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
Thread Size
M6x1
Shank Length
48.00 mm
75% Thread Drill Size
5.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN/ASME
Tap Finish
Hard Lube
Number of Pieces
1
Tap Grouping
Tap
List Number
PER-980SF
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
6H
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees
Class of Fit
6H
Extended Neck
No
Tap Shank Standard
ASME, DIN
Material Grade - Machining
PER-980SF
Thread Pitch
1.00mm

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, Hard Lube, Thread Length 32 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.