Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # C55575

  • Zoro # G2538477


product price: $16.75
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55575
Zoro #
G2538477
UPC #
697334555759
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Drill Bit Size
#26
65% Thread Drill Size
#23
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Shank Length
1 1/2 in
Thread Size
#10-24
Square Size
0.1520 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Helix Angle
52 Degrees
Threads per Inch
24
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Series
1093-TN
Tap Shank Standard
USCTI Table 302A
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
H3
List Number
1093-TN
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.