Spiral Flute Tap, Plug, 3
Mfr # C55577
Zoro # G2538492
product price: $16.75
/eaKey Features
Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C55577
Zoro #
G2538492
UPC #
697334555773
Country of Origin
United States
Dimensions
Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Square Size
0.1520 in
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Drill Bit Size
#21
75% Thread Drill Size
#21
Thread Size
#10-32
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.