Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # C58440

  • Zoro # G3041180


product price: $18.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3670"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58440
Zoro #
G3041180
UPC #
697334584407
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1910 in
65% Thread Drill Size
#5
Drill Bit Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application
Cast Iron
Threads per Inch
20
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 302A
Series
1095
Class of Fit
2B
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
K
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Number of Pieces
1
List Number
E5252

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.