Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # C58544

  • Zoro # G2540218


product price: $16.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58544
Zoro #
G2540218
UPC #
697334585442
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1520 in
Thread Size
#10-24
75% Thread Drill Size
#25
Shank Length
1 1/2 in
55% Thread Drill Size
#21
Drill Bit Size
#26
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
2B
Series
1093
Threads per Inch
24
Helix Angle
52 Degrees
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
1093
Features
High Helix
Tap Shank Standard
USCTI Table 302A
List Number
1093
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.