Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # C58583

  • Zoro # G2755133


product price: $25.19
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3810"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58583
Zoro #
G2755133
UPC #
697334585831
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
Drill Bit Size
Q
Square Size
0.2860 in
Shank Length
1 11/16 in
65% Thread Drill Size
R
75% Thread Drill Size
8.50mm
55% Thread Drill Size
11/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Material Grade - Machining
1093
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
52 Degrees
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
1093
Class of Fit
2B
Features
High Helix
Tap Shank Standard
USCTI Table 302A
Threads per Inch
24
List Number
1093
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.