Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # C58615

  • Zoro # G3041381


product price: $44.89
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3670"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58615
Zoro #
G3041381
UPC #
697334586159
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40mm
Square Size
0.2750 in
Drill Bit Size
29/64 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Shank Length
1 23/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNF
Series
1093
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Material Grade - Machining
1093
Helix Angle
52 Degrees
Thread Limit
H3
Features
High Helix
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
List Number
1093
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.