Spiral Flute Tap, Plug, 3
Mfr # C58812
Zoro # G2540050
product price: $27.45
/eaKey Features
Overall Length
74.61mm
Tap Style
Spiral Flute
Shank Dia.
9.67mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C58812
Zoro #
G2540050
UPC #
697334588122
Country of Origin
United States
Dimensions
Overall Length
74.61mm
Shank Dia.
9.67mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.75mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
Shank Length
42.86 mm
75% Thread Drill Size
8.50mm
Drill Bit Size
8.50mm
Square Size
7.26mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
D8
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.