Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # C58450

  • Zoro # G2539798


product price: $22.35
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3810"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58450
Zoro #
G2539798
UPC #
697334584506
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Drill Bit Size
Q
Shank Length
1 11/16 in
75% Thread Drill Size
8.50mm
Thread Size
3/8"-24
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Secondary Material Application ISO Code
K
Thread Limit
H3
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Helix Angle
45 Degrees
Threads per Inch
24
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Thread Standard
UNF
Series
1095
Number of Pieces
1
List Number
E5252

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.