Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # C58452

  • Zoro # G2539929


product price: $39.35
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3670"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58452
Zoro #
G2539929
UPC #
697334584520
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Shank Length
1 23/32 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Square Size
0.2750 in
Drill Bit Size
27/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Threads per Inch
13
Helix Angle
45 Degrees
Features
CNC Heavy Duty
Secondary Material Application
Cast Iron
Class of Fit
2B
Material Grade - Machining
1095
Tap Shank Standard
USCTI Table 302A
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Series
1095
Thread Limit
H3
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Number of Pieces
1
List Number
E5252

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.