Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # C58538

  • Zoro # G2539971


product price: $12.45
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1680"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58538
Zoro #
G2539971
UPC #
697334585381
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
Shank Dia.: 0.1680"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
Shank Length
1 3/8 in
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40mm
Drill Bit Size
#29
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Class of Fit
2B
Tap Shank Standard
USCTI Table 302A
Threads per Inch
32
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Extended Neck
Yes
Series
1093
Shank Type - Machining
Straight
Features
High Helix
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
1093
Helix Angle
52 Degrees
Thread Limit
H3
List Number
1093
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.