Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # C58806

  • Zoro # G2540358


product price: $18.45
/ea

Key Features

Overall Length
60.45mm
Tap Style
Spiral Flute
Shank Dia.
4.92mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58806
Zoro #
G2540358
UPC #
697334588061
Country of Origin
United States

Dimensions

Overall Length
60.45mm
Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.23mm
Tap Thread Size
M5-0.80
Square Size
3.86mm
75% Thread Drill Size
4.20mm
Shank Length
38.10 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
High Helix
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D4
Primary Material Application ISO Code
N
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
0.80mm
Helix Angle
52 Degrees
Tap Shank Standard
USCTI Table 302A
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
1093
Series
1093
Class of Fit
6H
Number of Pieces
1
List Number
1093

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.