Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # C58910

  • Zoro # G2755127


product price: $24.89
/ea

Key Features

Overall Length
69.08mm
Tap Style
Spiral Flute
Shank Dia.
8.07mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58910
Zoro #
G2755127
UPC #
697334589105
Country of Origin
United States

Dimensions

Overall Length
69.08mm
Shank Dia.
8.07mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
28.58mm
Tap Thread Size
M8-1.25
Drill Bit Size
6.70mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Square Size
6.05mm
65% Thread Drill Size
I
Shank Length
40.48 mm
Thread Size
M8x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D5
Spiral Direction
Right Hand
Thread Standard
Metric
Extended Neck
Yes
Helix Angle
52 Degrees
Series
1093-TC
Tap Shank Standard
USCTI Table 302A
Thread Pitch
1.25mm
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
1093-TC

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiCN, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.