Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89217

  • Zoro # G1595198


product price: $31.45
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89217
Zoro #
G1595198
UPC #
697334918172
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
3/4"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
Not Rated
Size
5/16
65% Thread Drill Size
J
Drill Bit Size
I
Square Size
0.2380 in
Shank Length
2 5/32 in
55% Thread Drill Size
9/32 in
Tap Length Standard
DIN
75% Thread Drill Size
I
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
TiAlN
Thread Direction
Right Hand
Number of Pieces
1
List Number
PRO-892SF
Standards
DIN/ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Spiral Direction
Right Hand
Thread Limit
2B
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Class of Fit
2B
Measurement System
Fractional Inch
Tap Shank Standard
ANSI, DIN
Threads per Inch
24
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Cobalt, TiAlN, Thread Length 1 3/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.