Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C89221
Zoro # G1595155
product price: $53.65
/eaKey Features
Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89221
Zoro #
G1595155
UPC #
697334918219
Country of Origin
United States
Dimensions
Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
55/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-20
Size
7/16
Drill Bit Size
25/64 in
Shank Length
2 5/16 in
65% Thread Drill Size
10.00 mm
Square Size
0.2420 in
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.95mm
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiAlN, Thread Length 1 39/64 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.