Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89222

  • Zoro # G1595146


product price: $63.25
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89222
Zoro #
G1595146
UPC #
697334918226
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
Not Rated
Size
1/2
Thread Size
1/2"-13
Drill Bit Size
27/64 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Tap Length Standard
DIN
Shank Length
2 25/32 in
Square Size
0.2750 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
TiAlN
List Number
PRO-892SF
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Class of Fit
2B
Helix Angle
38 Degrees
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
13
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, TiAlN, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.