Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89240

  • Zoro # G1594960


product price: $32.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89240
Zoro #
G1594960
UPC #
697334918400
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
14.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
Not Rated
Size
M8
Thread Size
M8x1
Shank Length
55.00 mm
65% Thread Drill Size
9/32 in
Drill Bit Size
7.00mm
75% Thread Drill Size
7.00mm
55% Thread Drill Size
7.25 mm
Tap Length Standard
DIN
Square Size
6.05mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiAlN
List Number
PRO-892SF
Standards
DIN/ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
1.00mm
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, TiAlN, Thread Length 35 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.