Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C89242
Zoro # G1594945
product price: $47.39
/eaKey Features
Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89242
Zoro #
G1594945
UPC #
697334918424
Country of Origin
United States
Dimensions
Overall Length
100.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
Not Rated
Size
M10
Tap Length Standard
DIN
Square Size
7.26mm
Drill Bit Size
8.70mm
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Shank Length
60.00 mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
9.10 mm
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, TiAlN, Thread Length 40 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.