Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89244

  • Zoro # G1594927


product price: $40.25
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89244
Zoro #
G1594927
UPC #
697334918448
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
Not Rated
Size
M12
Square Size
6.99mm
Thread Size
M12x1.25
Tap Length Standard
DIN
Drill Bit Size
10.80mm
Shank Length
70.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiAlN
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
PRO-892SF
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Series
PRO-892SF
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Tap Shank Standard
ANSI, DIN
Helix Angle
38 Degrees
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, TiAlN, Thread Length 40 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.