Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89301

  • Zoro # G1594848


product price: $34.55
/ea

Key Features

Overall Length
1-25/32"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89301
Zoro #
G1594848
UPC #
697334918554
Country of Origin
United States

Dimensions

Overall Length
1-25/32"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
23/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#2-56
Size
#2
Shank Length
1 7/32 in
Thread Size
#2-56
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
Tap Length Standard
DIN
55% Thread Drill Size
#49
Drill Bit Size
#50
75% Thread Drill Size
1.73mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Grouping
Tap
List Number
PER-893SF
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Features
Square End Shank
Series
PER-893SF
Class of Fit
2B
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Helix Angle
38 Degrees
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Threads per Inch
56
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Black Oxide, Thread Length 35/64 in, 75 Percent Thread Drill Size 1.73mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.