Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89321

  • Zoro # G1594647


product price: $44.95
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89321
Zoro #
G1594647
UPC #
697334918752
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
55/64"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
Size
7/16
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Drill Bit Size
25/64 in
Thread Size
7/16"-20
Shank Length
2 5/16 in
Tap Length Standard
DIN
75% Thread Drill Size
9.95mm
Square Size
0.2420 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Steam Oxide
List Number
PER-893SF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Thread Standard
UNF
Threads per Inch
20
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ASME, DIN
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Thread Limit
2B
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, Black Oxide, Thread Length 1 39/64 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.