Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89322

  • Zoro # G1594638


product price: $54.75
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89322
Zoro #
G1594638
UPC #
697334918769
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-13
Size
1/2
65% Thread Drill Size
11.00 mm
Tap Length Standard
DIN
Drill Bit Size
27/64 in
75% Thread Drill Size
27/64 in
Shank Length
2 25/32 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Square Size
0.2750 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
List Number
PER-893SF
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Class of Fit
2B
Thread Limit
2B
Thread Standard
UNC
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Threads per Inch
13
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.