Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89335

  • Zoro # G1594507


product price: $27.55
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89335
Zoro #
G1594507
UPC #
697334918899
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
26.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
Not Rated
Size
M3.5
55% Thread Drill Size
#31
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90mm
Drill Bit Size
2.90mm
Shank Length
36.00 mm
Tap Length Standard
DIN
Square Size
2.79mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
List Number
PER-893SF
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Tap Shank Standard
ASME, DIN
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Thread Pitch
0.60mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.