Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C98001
Zoro # G1593466
product price: $43.15
/eaKey Features
Overall Length
1-25/32"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98001
Zoro #
G1593466
UPC #
697334921134
Country of Origin
United States
Dimensions
Overall Length
1-25/32"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
23/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#2-56
Size
#2
Shank Length
1 7/32 in
75% Thread Drill Size
1.73mm
Drill Bit Size
#50
55% Thread Drill Size
#49
Thread Size
#2-56
Square Size
0.1100 in
Tap Length Standard
DIN
65% Thread Drill Size
1.80 mm
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Hard Lube, Thread Length 35/64 in, 75 Percent Thread Drill Size 1.73mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.