Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C98007
Zoro # G1593405
product price: $23.89
/eaKey Features
Overall Length
2-13/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98007
Zoro #
G1593405
UPC #
697334921196
Country of Origin
United States
Dimensions
Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/16"
Tap Thread Size
#6-40
Pitch Diameter Limit
Not Rated
Size
#6
Shank Length
1 13/32 in
55% Thread Drill Size
#31
Thread Size
#6-40
Tap Length Standard
DIN
65% Thread Drill Size
#32
75% Thread Drill Size
#33
Square Size
0.1100 in
Drill Bit Size
#33
Description
Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, Cobalt, Hard Lube, Thread Length 25/32 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.