Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98010

  • Zoro # G1593378


product price: $24.25
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98010
Zoro #
G1593378
UPC #
697334921226
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
35/64"
Tap Thread Size
#10-24
Pitch Diameter Limit
Not Rated
Size
#10
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Shank Length
1 23/32 in
65% Thread Drill Size
#23
Tap Length Standard
DIN
Drill Bit Size
#26
Square Size
0.1520 in
Thread Size
#10-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Hard Lube
List Number
PER-980SF
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Threads per Inch
24
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
PER-980SF
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Extended Neck
No
Class of Fit
2B
Spiral Direction
Right Hand
Thread Limit
2B
Tap Shank Standard
ASME, DIN

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Cobalt, Hard Lube, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.