Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98013

  • Zoro # G1593341


product price: $25.85
/ea

Key Features

Overall Length
3-9/64"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98013
Zoro #
G1593341
UPC #
697334921257
Country of Origin
United States

Dimensions

Overall Length
3-9/64"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
35/64"
Tap Thread Size
#12-28
Pitch Diameter Limit
Not Rated
Size
#12
Thread Size
#12-28
65% Thread Drill Size
#12
55% Thread Drill Size
#12
Square Size
0.1650 in
Drill Bit Size
#15
Tap Length Standard
DIN
75% Thread Drill Size
4.60mm
Shank Length
2 1/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PER-980SF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Extended Neck
No
Thread Limit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
28
Helix Angle
38 Degrees
Material Grade - Machining
PER-980SF
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ASME, DIN
Measurement System
Pipe
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Cobalt, Hard Lube, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.