Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98014

  • Zoro # G1593335


product price: $32.29
/ea

Key Features

Overall Length
3-9/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98014
Zoro #
G1593335
UPC #
697334921264
Country of Origin
United States

Dimensions

Overall Length
3-9/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
43/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-20
Size
1/4
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Square Size
0.1910 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Drill Bit Size
#7
Shank Length
1 7/8 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Thread Type
UNC
List Number
PER-980SF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Threads per Inch
20
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Material Grade - Machining
PER-980SF
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
38 Degrees
Extended Neck
No
Tap Shank Standard
ASME, DIN

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Cobalt, Hard Lube, Thread Length 1 17/64 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.