Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98015

  • Zoro # G1593326


product price: $32.29
/ea

Key Features

Overall Length
3-9/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98015
Zoro #
G1593326
UPC #
697334921271
Country of Origin
United States

Dimensions

Overall Length
3-9/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
43/64"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
Not Rated
Size
1/4
65% Thread Drill Size
7/32 in
Square Size
0.1910 in
Drill Bit Size
#3
Tap Length Standard
DIN
75% Thread Drill Size
5.45mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
1 7/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Hard Lube
Tap Thread Type
UNF
List Number
PER-980SF
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Class of Fit
2B
Thread Limit
2B
Helix Angle
38 Degrees
Thread Standard
UNF
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Threads per Inch
28
Material Grade - Machining
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
No

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, Hard Lube, Thread Length 1 17/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.