Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98016

  • Zoro # G1593317


product price: $37.69
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98016
Zoro #
G1593317
UPC #
697334921288
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-18
Size
5/16
Thread Size
5/16"-18
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Shank Length
2 5/32 in
Tap Length Standard
DIN
Drill Bit Size
F

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Hard Lube
List Number
PER-980SF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Extended Neck
No
Thread Limit
2B
Threads per Inch
18
Thread Standard
UNC
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Material Grade - Machining
PER-980SF
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt, Hard Lube, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.