Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98023

  • Zoro # G1593247


product price: $63.25
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98023
Zoro #
G1593247
UPC #
697334921356
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-20
Size
1/2
65% Thread Drill Size
11.60 mm
Shank Length
2 25/32 in
75% Thread Drill Size
11.40mm
Drill Bit Size
29/64 in
Thread Size
1/2"-20
Tap Length Standard
DIN
Square Size
0.2750 in
55% Thread Drill Size
11.80 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Hard Lube
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PER-980SF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Limit
2B
Thread Standard
UNF
Material Grade - Machining
PER-980SF
Extended Neck
No
Class of Fit
2B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
ASME, DIN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
20
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, Hard Lube, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.