Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C98037
Zoro # G1593107
product price: $39.49
/eaKey Features
Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98037
Zoro #
G1593107
UPC #
697334921493
Country of Origin
United States
Dimensions
Overall Length
70.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
14.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
Not Rated
Size
M5
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Tap Length Standard
DIN
Shank Length
44.00 mm
Square Size
3.86mm
75% Thread Drill Size
4.20mm
Drill Bit Size
4.20mm
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, Hard Lube, Thread Length 26 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.