Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98043

  • Zoro # G1593046


product price: $55.69
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98043
Zoro #
G1593046
UPC #
697334921554
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
24.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.50
Size
M10
75% Thread Drill Size
8.50mm
65% Thread Drill Size
11/32 in
Drill Bit Size
8.50mm
Tap Length Standard
DIN
Shank Length
60.00 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Square Size
7.26mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
PER-980SF
Standards
DIN/ANSI
Tap Finish
Hard Lube
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Helix Angle
38 Degrees
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
PER-980SF
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
6H
Spiral Direction
Right Hand
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Hard Lube, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.