Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98103

  • Zoro # G1592930


product price: $30.49
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Thread Forming
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98103
Zoro #
G1592930
UPC #
697334921691
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-40
Size
#4
Tap Length Standard
DIN
Square Size
0.1100 in
Shank Length
1 17/32 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
65% Thread Drill Size
2.30 mm
Drill Bit Size
#43
Thread Size
#4-40

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
List Number
PRO-981SF
Tap Finish
Steam Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Thread Standard
UNC
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Helix Angle
38 Degrees
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Pipe
Threads per Inch
40

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.