Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98105

  • Zoro # G1592915


product price: $30.39
/ea

Key Features

Overall Length
2-13/64"
Tap Style
Thread Forming
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98105
Zoro #
G1592915
UPC #
697334921714
Country of Origin
United States

Dimensions

Overall Length
2-13/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#5-40
Size
#5
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Thread Size
#5-40
Square Size
0.1100 in
Drill Bit Size
#38
65% Thread Drill Size
#37
Tap Length Standard
DIN
Shank Length
1 7/16 in

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Standards
DIN/ANSI
List Number
PRO-981SF
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
40
Thread Standard
UNC
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
38 Degrees
Thread Limit
2B
Tap Shank Standard
ASME, DIN
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.