Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98108

  • Zoro # G1592888


product price: $24.49
/ea

Key Features

Overall Length
2-31/64"
Tap Style
Thread Forming
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98108
Zoro #
G1592888
UPC #
697334921745
Country of Origin
United States

Dimensions

Overall Length
2-31/64"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
Not Rated
Size
#8
Thread Size
#8-32
Square Size
0.1310 in
Tap Length Standard
DIN
75% Thread Drill Size
3.40mm
65% Thread Drill Size
3.50 mm
Shank Length
1 5/8 in
Drill Bit Size
#29
55% Thread Drill Size
3.60 mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Tap Grouping
Tap
List Number
PRO-981SF
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Thread Limit
2B
Class of Fit
2B
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Tap Shank Standard
ASME, DIN
Threads per Inch
32
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt, Black Oxide, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.