Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98110

  • Zoro # G1592860


product price: $24.59
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Thread Forming
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98110
Zoro #
G1592860
UPC #
697334921769
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
35/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-32
Size
#10
55% Thread Drill Size
#21
Square Size
0.1520 in
Shank Length
1 23/32 in
Drill Bit Size
#26
65% Thread Drill Size
#23
Thread Size
#10-24
75% Thread Drill Size
#25
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN/ANSI
List Number
PRO-981SF
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Thread Standard
UNC
Class of Fit
2B
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
2B
Threads per Inch
24
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ASME, DIN
Measurement System
Pipe
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Cobalt, Black Oxide, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.