Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98119

  • Zoro # G1592775


product price: $31.49
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Thread Forming
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98119
Zoro #
G1592775
UPC #
697334921851
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
25/32"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
Not Rated
Size
3/8
75% Thread Drill Size
8.50mm
Shank Length
2 3/16 in
Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Drill Bit Size
Q
Tap Length Standard
DIN
Square Size
0.2860 in

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
PRO-981SF
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Thread Limit
2B
Thread Standard
UNF
Threads per Inch
24
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Class of Fit
2B
Spiral Direction
Right Hand
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, Black Oxide, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.