Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C98136

  • Zoro # G1592608


product price: $34.15
/ea

Key Features

Overall Length
63.00mm
Tap Style
Thread Forming
Shank Dia.
4.27mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98136
Zoro #
G1592608
UPC #
697334922025
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M4-0.70
Size
M4
55% Thread Drill Size
3.50 mm
Shank Length
42.00 mm
Tap Length Standard
DIN
Thread Size
M4x0.7
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
Square Size
3.33mm
Drill Bit Size
3.30mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Standards
DIN/ANSI
List Number
PRO-981SF
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.70mm
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Measurement System
Metric
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.