Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C98138
Zoro # G1592580
product price: $34.15
/eaKey Features
Overall Length
80.00mm
Tap Style
Thread Forming
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C98138
Zoro #
G1592580
UPC #
697334922049
Country of Origin
United States
Dimensions
Overall Length
80.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
17.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M6-1.00
Size
M6
Drill Bit Size
5.00mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00mm
Square Size
4.85mm
Shank Length
48.00 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
DIN
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Thread Length 32 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.